

€36.76/ pieceexcl. VAT
€44.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 1/8 in |
Pitch inner thread | 40 in |
DIN standard | ISO 529 B |
Material | HSS |
Total length | 48 mm |