DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M9X1.25

  • ERIKS:23100989
  • Manufacturer:7320760152119
Image 1
HSS machine tap for metric thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€23.56/ pieceexcl. VAT

€28.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
9
DIN standard
ISO 529 C
Material
HSS
Total length
72 mm
Thread Length
16 mm
Shaft Diameter
9 mm