DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M5X0.9

  • ERIKS:11680755
  • Manufacturer:7320760159958
Image 1
HSS machine tap for metric thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
5
DIN standard
ISO 529 C
Material
HSS
Total length
58 mm
Thread Length
11 mm
Shaft Diameter
5 mm
Square head
4 mm