

€11.08/ pieceexcl. VAT
€13.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 53 mm |
Thread Length | 14 mm |
Shaft Diameter | 4 mm |