

€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 80 mm |
Thread Length | 18 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |