

€20.68/ pieceexcl. VAT
€25.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
DIN standard | ISO 2284 C |
Material | HSS |
Total length | 59 mm |
Thread Length | 15 mm |
Shaft Diameter | 8 mm |