






€32.68/ pieceexcl. VAT
€39.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 2.2835 in |
Working length | 58 mm |
Total length | 4.5276 in |
Total length | 115 mm |
Shaft Diameter | 0.315 in |
Shaft Diameter | 8 mm |
Cutting direction | Right Hand |
Cutting material | HSS |