






€90.40/ pieceexcl. VAT
€109.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 3.4252 in |
Working length | 87 mm |
Total length | 6.8898 in |
Total length | 175 mm |
Shaft Diameter | 0.6693 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |