

€177.60/ pieceexcl. VAT
€214.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 5/8 in |
Pitch inner thread | 11 in |
DIN standard | 352 C |
Material | HSS |
Total length | 80 mm |
Thread Length | 32 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |