

€115.20/ pieceexcl. VAT
€139.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/2 in |
Pitch inner thread | 13 in |
DIN standard | 352 C |
Material | HSS |
Total length | 75 mm |
Thread Length | 27 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |