

€36.44/ pieceexcl. VAT
€44.09incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
DIN standard | 352 C |
Material | HSS |
Total length | 50 mm |
Thread Length | 14 mm |
Shaft Diameter | 6 mm |