

€172.80/ pieceexcl. VAT
€209.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
DIN standard | 352 C |
Material | HSS |
Total length | 95 mm |
Thread Length | 32 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |