

€112.80/ pieceexcl. VAT
€136.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
DIN standard | 352 C |
Material | HSS |
Total length | 80 mm |
Thread Length | 25 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |