

€72.64/ pieceexcl. VAT
€87.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 352 C |
Material | HSS |
Total length | 75 mm |
Thread Length | 25 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |