

€625.60/ pieceexcl. VAT
€756.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1.1/2 in |
Pitch inner thread | 11 in |
DIN standard | 5969 C |
Material | HSS |
Total length | 140 mm |
Thread Length | 40 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |