






€62.70/ pieceexcl. VAT
€75.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G149 |
Type | Countersink |
Number of cutting blades | 1 |
Cutting direction | Right Hand |
Cutting material | HSS-E |
Length | 3.3071 in |
Length | 84 mm |
Shaft Diameter | 12 mm |
Shaft Diameter | 0.4724 in |
Countersink angle | 90 ° |