DORMER

DORMER HSS-E Machineruimer DIN 212 5.02 mm +4

  • ERIKS:14488604
  • Manufacturer:7320760133804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€45.10/ pieceexcl. VAT

€54.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
B170
Type
Machine Centesimal Reamer
Working length
0.9055 in
Working length
23 mm
Total length
3.3858 in
Total length
86 mm
Shaft Diameter
0.1969 in
Cutting direction
Right Hand Rotation / Cutting
Cutting material
High Speed Cobalt Steel
With cooling channel
No