






€45.10/ pieceexcl. VAT
€54.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B170 |
Type | Machine Centesimal Reamer |
Working length | 0.9055 in |
Working length | 23 mm |
Total length | 3.3858 in |
Total length | 86 mm |
Shaft Diameter | 0.1969 in |
Shaft Diameter | 5 mm |
Cutting direction | Right Hand |
Cutting material | High Speed Cobalt Steel |