






€52.96/ pieceexcl. VAT
€64.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B170 |
Type | Machine Centesimal Reamer |
Working length | 1.4961 in |
Working length | 38 mm |
Total length | 5.2362 in |
Total length | 133 mm |
Shaft Diameter | 0.3937 in |
Shaft Diameter | 10 mm |
Cutting direction | Right Hand |
Cutting material | High Speed Cobalt Steel |