

€96.80/ pieceexcl. VAT
€117.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Dovetail cutter |
Diameter | 12 mm |
Cutting angle | 45 ° |
Cutting length | 3.5 mm |
Total length | 54 mm |
Holding system | Weldon |
DIN standard | 1833 C |
Material | HSS-co |
Shaft Diameter | 10 mm |
Blade | 10 |
Tolerance | Js16 |