

€158.40/ pieceexcl. VAT
€191.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 1/2 in |
Pitch outer thread | 14 in |
Material | HSS |
DIN standard | 22568 |
Diameter | 45 mm |
Thickness | 18 mm |