DORMER

DORMER HSS die nut for metric thread DIN 382 M4X 0.7

  • ERIKS:23105145
  • Manufacturer:7320760217139
Image 1
HSS die nut for metric threads DIN 382 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€49.28/ pieceexcl. VAT

€59.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
4
Material
HSS
DIN standard
382
Thickness
5 mm