DORMER

DORMER HSS die nut for metric thread DIN 382 M10X 1.5

  • ERIKS:23105138
  • Manufacturer:7320760217030
Image 1
HSS die nut for metric threads DIN 382 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€63.52/ pieceexcl. VAT

€76.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
10
Material
HSS
DIN standard
382
Thickness
11 mm