DORMER

DORMER HSS die nut for metric thread BS 1127:1950 M24X 3

  • ERIKS:11681845
  • Manufacturer:7320760105603
Image 1
HSS die nut for metric thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€131.20/ pieceexcl. VAT

€158.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
24
Pitch outer thread
3 mm
Material
HSS