

€83.20/ pieceexcl. VAT
€100.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch outer thread | 28 in |
Material | HSS |
DIN standard | 382 |
Thickness | 11 mm |