

€44.70/ pieceexcl. VAT
€54.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 20 mm |
Cutting length | 17.5 mm |
Total length | 67 mm |
Holding system | Cylindrical |
DIN standard | 334C |
Type | Countersinking cutter |
Point angle | 60 ° |
Material | HSS |