

€169.60/ pieceexcl. VAT
€205.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | End mill |
Diameter | 25.4 mm |
Maximum working length | 45 mm |
Shaft Diameter | 25 mm |
Total length | 121 mm |
Blade | 5 |
Holding system | Weldon |
Material | HSS-E PM |
DIN standard | 844K |