






€41.52/ pieceexcl. VAT
€50.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C346 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.2756 in |
Diameter cutter | 7 mm |
Shaft Diameter | 0.3937 in |
Shaft Diameter | 10 mm |
Number of teeth | 3 |
Working length | 1.1811 in |
Working length | 30 mm |
Total length | 80 mm |
Total length | 3.1496 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |