






€70.08/ pieceexcl. VAT
€84.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C122 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.6299 in |
Diameter cutter | 16 mm |
Shaft Diameter | 0.6299 in |
Shaft Diameter | 16 mm |
Number of teeth | 2 |
Working length | 2.2835 in |
Working length | 58 mm |
Total length | 140 mm |
Total length | 5.5118 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |