

€80.00/ pieceexcl. VAT
€96.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Keyway cutter |
Diameter | 20 mm |
Maximum working length | 38 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
Blade | 2 |
Holding system | Weldon |
Material | HSS-co |
DIN standard | 844K |
Tolerance | E8 |