

€172.00/ pieceexcl. VAT
€208.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1.1/8 in |
Pitch inner thread | 7 in |
DIN standard | 376 C |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 45 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |