

€25.20/ pieceexcl. VAT
€30.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread Size | 12 |
Pitch inner thread | 24 in |
DIN standard | 371 C |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 15 mm |
Shaft Diameter | 6 mm |