

€17.44/ pieceexcl. VAT
€21.10incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
DIN standard | 376 A/C |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 13 mm |