

€20.00/ pieceexcl. VAT
€24.20incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
DIN standard | 371 A/C |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 18 mm |
Shaft Diameter | 8 mm |