

€710.40/ pieceexcl. VAT
€859.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 50 |
DIN standard | 374 C |
Material | HSS-co |
Total length | 190 mm |
Thread Length | 32 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |