

€192.00/ pieceexcl. VAT
€232.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 32 |
DIN standard | 374 C |
Material | HSS-co |
Total length | 150 mm |
Thread Length | 28 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |