

€51.76/ pieceexcl. VAT
€62.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 1 mm |
DIN standard | 374 C |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 21 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |