






€18.25/ pieceexcl. VAT
€22.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | P805 |
Type | Rotary Burr - Ball Nosed Cylinder |
Material | Solid Carbide |
Head form | Ball Nosed Cylinder |
Holding shaft | 6 mm |
Total length | 50 mm |
Total length | 1.9685 in |
Working length | 18 mm |
Working length | 0.7087 in |
Suitable for aluminium | Yes |
Suitable for non-ferrous metals | Yes |
Suitable for stainless steel | Yes |
Suitable for glass | No |
Suitable for ceramics | No |
Suitable for plastic | No |
Suitable for porcelain | No |
Suitable for steel | Yes |
Diameter | 0.2362 in |
Diameter | 6 mm |
Burr | Yes |
Material of carrier | Solid Carbide |