

€288.00/ pieceexcl. VAT
€348.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 32 mm |
Cutting length | 133 mm |
Total length | 265 mm |
Holding system | Cylindrical |
DIN standard | 206 B |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 32 mm |
Blade | 10 pce |