

€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 20 mm |
Cutting length | 60 mm |
Total length | 195 mm |
Holding system | Cylindrical |
DIN standard | 212 B |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 16 mm |
Blade | 8 pce |