






€74.80/ pieceexcl. VAT
€90.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C273 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.5 in |
Diameter cutter | 12.7 mm |
Shaft Diameter | 0.4724 in |
Shaft Diameter | 12 mm |
Number of teeth | 4 |
Working length | 2.0866 in |
Working length | 53 mm |
Total length | 110 mm |
Total length | 4.3307 in |
Suitable for steel | Yes |
Suitable for nonferrous metals | Yes |