

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | ER-C |
Type | ER Collets for Cylindrical Shank |
Model | ER40.C.25 |
Type of holding | ER 40 |
Chucking range | from 24 to 25 mm |
Chucking range | from 0.945 to 0.984 in |
Total length | 46 mm |
Total length | 1.811 in |