






€48.00/ pieceexcl. VAT
€58.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E650 |
Type | Combination Drill-Tap |
Kind of thread | Metric |
Thread size metric (M..) | M5 |
Thread Size | 5 |
Pitch inner thread | 0.8 mm |
Material | HSS |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Short thread | No |
Total length | 69 mm |
Thread Length | 15 mm |
Cutting length | 10 mm |
Shaft Diameter | 5 mm |
Wrench width | 4 mm |
Diameter | 5 mm |
Coating | Steam tempered |
Helix angle | 30 ° |
Tolerance | 6H |
Weight | 0.01 kg |
Threading chamfer type | Semi-Bottoming (2-3 Lead) |
Thread type | Metric |
Thread size (inch) | 0.1654 |
Shaft Diameter | 0.1969 in |
Pitch thread | 0.8 mm |
Pitch thread | 0.0315 in |
Thread length | 0.5906 in |
Cutting edge length | 0.3937 in |
Total length | 2.7165 in |
Left-handed thread | No |
Cutting material | HSS |
With cooling channel | No |