






€20.10/ pieceexcl. VAT
€24.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A210 |
Type | Centre Drill |
Diameter | 4 mm |
Total length | 55 mm |
Length | 55 mm |
Type | Centre Drill |
Nominal diameter | 0.1575 in |
Nominal diameter | 4 mm |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Shank shape | Cylindrical |
Total length | 2.1654 in |
Cutting direction | Right hand |
Cutting material | HSS |
Tip angle | 118 ° |
With flat side | No |