






€569.25/ pieceexcl. VAT
€688.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A295 |
Type | Jobber Drill Set |
Set version | 25 Jobber length drills with straight shank |
Material | HSS-E |
Total number of tools | 25 |
Number of HSS spiral drills | 25 |
Packaging | Plastic Cassette |
Weight | 1.1847 kg |
Type | Jobber Drill Set |