DORMER

DORMER 19-Piece set of HSS jobber drills with straight shank DIN 338 N 118° steam tempered

  • ERIKS:23095923
  • Manufacturer:7320760030547
Image 1
19-Piece set of HSS jobber drills with straight shank DIN 338 N 118° steam tempered 4xD for steel <850 N/mm² and cast ironA100: 1.0 mm - 10.0 mm x 0.5 mm
Save to list

€99.75/ pieceexcl. VAT

€120.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Holding system
Cylindrical
DIN standard
338
Type
Twist drill
Coating
Steam tempered
Point angle
118 °
Material
HSS