

€198.73/ per boxexcl. VAT
€240.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | Stainless Steel |
Type | BS 12B-1 |
Series | Stainless Steel |
Type | BS 12B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-1 |
Material | Stainless steel |
Model | Simplex |
Series | Stainless steel |