

€89.18/ per boxexcl. VAT
€107.91incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | SBSR |
Type | BS 06B-2 |
Series | SBSR |
Type | BS 06B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/8" in |
ISO reference | 06B-2 |
Material | Steel |
Model | Duplex |
Series | Standard Roller Chain |