




€933.19/ per boxexcl. VAT
€1,129.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 32B-1 |
Series | EXL |
Type | BS 32B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-1 |
Material | Steel |
Model | Simplex |
Series | Standard Roller Chain |