




€600.12/ per boxexcl. VAT
€726.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DONGHUA |
Series | EXL |
Type | BS 20B-2 |
Series | EXL |
Type | BS 20B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1 1/4 in |
ISO reference | 20B-2 |
Material | Steel |
Model | Duplex |
Series | Standard Roller Chain |